Beli mccb schneider 800a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Circuit Breaker Compact NS800H (Pemutus Sirkuit)
    Mulai

    Rp16.999.900

    Schneider Electric Circuit Breaker Compact NS800H (Pemutus Sirkuit)
    atribut:
    • Device Application: Distribution
    • Network Frequency (Hz): 50/60
  2. Schneider Electric Moulded Case Circuit Breaker GoPact 800 (MCCB)
    Mulai

    Rp13.999.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 800 (MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 800A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 50kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 500A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (350A-500A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (6000A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 6.9 kg. GoPact MCCB 800 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
  3. Schneider Electric Circuit Breaker ComPacT NS1000N (Pemutus Arus)
    Mulai

    Rp46.999.900

    Schneider Electric Circuit Breaker ComPacT NS1000N (Pemutus Arus)
    Deskripsi:
    This circuit breaker is part of the new generation of ComPacT NS630bN to NS3200 range. ComPacT NS new generation keeps the same performances and comes with a new transparent front cover for auxiliaries visibility and a new toggle with ergonomic touch and optional LED trip status. It is possible to add as an option the new wireless auxiliary contact OF/SD in ZigBee communication protocol. This ComPacT NS1000N is a complete 3 poles circuit breaker designed to optimize space and breaking capacity. It is a fixed circuit breaker manually operated. It is an optimal choice for all standard and specific applications. The breaking capacity (Icu) is 50kA rms at 415VAC 50/60Hz. The operational voltage is 690VAC 50/60Hz. The circuit breaker can be manually operated with ON, OFF or "push to trip" buttons. This product embeds an electronic MicroLogic 2.0 control unit, with 1000A rating. MicroLogic 2.0 control unit provides adjustable long time and instantaneous protections (ANSI codes 49/50). This product comes with a variety of optional functions and accessories. It is compliant with IEC 60947-1 and IEC60947-2 international standards. ComPacT NS new generation is part of Schneider Electric EcoStruxure Power architecture. ComPacT NS new generation is more sustainable with green packaging and green partnerships.
    atribut:
    • (In) Rated Current up to 65°C (A): 1000 (at 50°C)
    • Control Type: Manually operated
    • Device Application: Distribution
    • Mounting Mode: Fixed
    • Network Frequency (Hz): 50/60
    • Performance Level: N 50 kA 415 V AC
    • Product Range: ComPacT NS630b-1600 new generation
    • Product or Component Type: Circuit breaker
    • Range: ComPacT
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Technology: Electronic
    • Utilization Category: Category B
    • [Ue] Rated Operational Voltage (V): 690 AC 50/60Hz
    • [Ui] Rated Insulation Voltage (V): 800 AC 50/60Hz conforming to IEC 60947-2
  4. Schneider Electric Circuit Breaker Compact NS1000H (Pemutus Sirkuit)
    Mulai

    Rp19.999.900

    Schneider Electric Circuit Breaker Compact NS1000H (Pemutus Sirkuit)
    atribut:
    • Device Application: Distribution
    • Network Frequency (Hz): 50/60
  5. Schneider Electric Circuit Breaker Compact NSX630N (Pemutus Sirkuit)
    Mulai

    Rp26.999.900

    Schneider Electric Circuit Breaker Compact NSX630N (Pemutus Sirkuit)
    atribut:
    • Range: ComPacT
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Short Name: NSX630N
    • Network Frequency (Hz): 50/60
    • Network Type: Air Conditioning
    • Performance Level: N 50 kA 415 V AC
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Technology: Electronic
    • Utilization Category: Category A
  6. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  7. Schneider Electric Circuit Breaker Compact NS1250H (Pemutus Sirkuit)
    Mulai

    Rp25.999.900

    Schneider Electric Circuit Breaker Compact NS1250H (Pemutus Sirkuit)
    atribut:
    • Device Application: Distribution
    • Network Frequency (Hz): 50/60
  8. Schneider Electric Circuit Breaker ComPacT NS800N (Pemutus Arus)
    Mulai

    Rp39.999.900

    Schneider Electric Circuit Breaker ComPacT NS800N (Pemutus Arus)
    Deskripsi:
    This circuit breaker is part of the new generation of ComPacT NS630bN to NS3200 range. ComPacT NS new generation keeps the same performances and comes with a new transparent front cover for auxiliaries visibility and a new toggle with ergonomic touch and optional LED trip status. It is possible to add as an option the new wireless auxiliary contact OF/SD in ZigBee communication protocol. This ComPacT NS800N is a complete 3 poles circuit breaker designed to optimize space and breaking capacity. It is a fixed circuit breaker manually operated. It is an optimal choice for all standard and specific applications. The breaking capacity (Icu) is 50kA rms at 415VAC 50/60Hz. The operational voltage is 690VAC 50/60Hz. The circuit breaker can be manually operated with ON, OFF or "push to trip" buttons. This product embeds an electronic MicroLogic 2.0 control unit, with 800A rating. MicroLogic 2.0 control unit provides adjustable long time and instantaneous protections (ANSI codes 49/50). This product comes with a variety of optional functions and accessories. It is compliant with IEC 60947-1 and IEC60947-2 international standards. ComPacT NS new generation is part of Schneider Electric EcoStruxure Power architecture. ComPacT NS new generation is more sustainable with green packaging and green partnerships.
    atribut:
    • (In) Rated Current up to 65°C (A): 800 (at 50°C)
    • Control Type: Manually operated
    • Device Application: Distribution
    • Mounting Mode: Fixed
    • Network Frequency (Hz): 50/60
    • Performance Level: N 50 kA 415 V AC
    • Product Range: ComPacT NS630b-1600 new generation
    • Product or Component Type: Circuit breaker
    • Range: ComPacT
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Technology: Electronic
    • Utilization Category: Category B
    • [Ue] Rated Operational Voltage (V): 690 AC 50/60Hz
    • [Ui] Rated Insulation Voltage (V): 800 AC 50/60Hz conforming to IEC 60947-2
  9. Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)
    Mulai

    Rp1.299.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 125A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 10kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 16A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides a fixed thermal protection Ir (against overloads) set to 1xIn (16A). And it provides a fixed magnetic (against short-circuits) protection set to 320A. GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.7 kg. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  10. Schneider Electric Air Circuit Breaker 3P EasyPact MVS Type H Fixed (ACB)
    Mulai

    Rp36.999.900

    Schneider Electric Air Circuit Breaker 3P EasyPact MVS Type H Fixed (ACB)
    Deskripsi:
    - EasyPact MVS Tipe H. - Air Circuit Breaker 800A 65kA. - EasyPact MVS H (65kA) + Electronic Trip 2.0A/5.0A/6.0A. - Arus nominal : 800A. - Kapasitas Pemutusan : 65 kA pada 380/440V. - lcu = Ics = Icw untuk 1sec. - Built in thermal memory. - Zone selective interlocking (ZSI) dengan 5.0A/6.0A. - Tidak ada derating sampai dengan 500°C. - Electronic Trip unit, memiliki setelan : 2.0A/5.0A/6.0A: long time protection (proteksi beban lebih) : lr = 0.4 ln s/d In dengan 9 setelan. 2.0A/5.0A/6.0A: time delay untuk long time protection (tr). 2.0A/5.0A/6.0A: instantaneous protection (proteksi hubung singkat) : lsd = 1.5 Ir s/d 10 lr dengan 9 setelan. 5.0A/6.0A: time delay untuk short time protection (tsd). 5.0A/6.0A: Instantaneous protection Ii = 2 In s/d 15 In + ‘off’, dengan 9 setelan. 6.0A: earth fault protection Ig = 0.3 In s/d In, dengan 9 setelan. 6.0A: time delay untuk earth fault protection (tg). Dilengkapi dengan ammeter(1) untuk menampilkan besar arus tiap fase. - 3 atau 4 pole, fixed atau drawout type. - Memenuhi standar IEC 60947-2. - Rating netral penuh dengan perlindungan built in. Spesifikasi standar : - Mekanisme pegas dengan sistem energi tersimpan. - Koneksi belakang horizontal. - Switch auxiliary (4 change over contact OF+SDE). - Arc chute cover dan safety shutter untuk drawout type. Note : Apabila arus < 20% In, harus ditambahkan modul AD power supply eksternal agar ammeter dapat berfungsi.
    atribut:
    • Number of Poles: 3
    • Dimension (HxWxD)(mm): 352x422x297
  11. Schneider Electric Circuit Breaker ComPacT NS New Generation (Pemutus Sirkuit)
    Mulai

    Rp32.999.900

    Schneider Electric Circuit Breaker ComPacT NS New Generation (Pemutus Sirkuit)
    Deskripsi:
    This circuit breaker is part of the new generation of ComPacT NS630bN to NS3200 range. ComPacT NS new generation keeps the same performances and comes with a new transparent front cover for auxiliaries visibility and a new toggle with ergonomic touch and optional LED trip status. It is possible to add as an option the new wireless auxiliary contact OF/SD in ZigBee communication protocol. This ComPacT NS800H is a complete 4 poles circuit breaker designed to optimize space and breaking capacity. It is a fixed circuit breaker manually operated. It is an optimal choice for all standard and specific applications. The breaking capacity (Icu) is 70kA rms at 415VAC 50/60Hz. The operational voltage is 690VAC 50/60Hz. The circuit breaker can be manually operated with ON, OFF or "push to trip" buttons. This product embeds an electronic MicroLogic 2.0 control unit, with 800A rating. MicroLogic 2.0 control unit provides adjustable long time and instantaneous protections (ANSI codes 49/50). This product comes with a variety of optional functions and accessories. The dimensions are 327mm (Heigh) x 280mm (Width) x 147mm (Depth). It is compliant with IEC 60947-1 and IEC60947-2 international standards. ComPacT NS new generation is part of Schneider Electric EcoStruxure Power architecture. ComPacT NS new generation is more sustainable with green packaging and green partnerships.
    atribut:
    • Number of Poles: 4P
    • Protected Poles Description: 4D
    • Neutral Position: Left
    • [In] Rated Current (A): 800
    • Breaking Capacity (kA): 70
    • Control Type: Manually operated
    • Dimensions (mm): 280x327x147
    • Trip Unit Name: MicroLogic 2.0
  12. Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Mulai

    Rp2.499.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 200A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 40A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (28A-40A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (480A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  13. Schneider Electric Compact NS1000N
    Mulai

    Rp38.999.900

    Schneider Electric Compact NS1000N
    atribut:
    • Trip Unit: Micrologic 2.0
    • Current Nominal (A): 400-1000
    • Im (A): 1.5-10 lr
  14. Schneider Electric Circuit Breaker ComPacT NS1250N (Pemutus Arus)
    Mulai

    Rp61.999.900

    Schneider Electric Circuit Breaker ComPacT NS1250N (Pemutus Arus)
    Deskripsi:
    This circuit breaker is part of the new generation of ComPacT NS630bN to NS3200 range. ComPacT NS new generation keeps the same performances and comes with a new transparent front cover for auxiliary visibility and a new toggle with ergonomic touch and optional LED trip status. It is possible to add as an option the new wireless auxiliary contact OF/SD in ZigBee communication protocol. This ComPacT NS1250N is a complete 3 pole circuit breaker designed to optimize space and breaking capacity. It is a fixed circuit breaker manually operated. It is an optimal choice for all standard and specific applications. The breaking capacity (Icu) is 50kA rms at 415VAC 50/60Hz. The operational voltage is 690VAC 50/60Hz. The circuit breaker can be manually operated with ON, OFF or "push to trip" buttons. This product embeds an electronic MicroLogic 2.0 control unit, with 1250A rating. MicroLogic 2.0 control unit provides adjustable long time and instantaneous protections (ANSI codes 49/50). This product comes with a variety of optional functions and accessories. It is compliant with IEC 60947-1 and IEC60947-2 international standards. ComPacT NS new generation is part of Schneider Electric EcoStruxure Power architecture. ComPacT NS new generation is more sustainable with green packaging and green partnerships.
    atribut:
    • (In) Rated Current up to 65°C (A): 1250 (at 50°C)
    • Control Type: Manually operated
    • Device Application: Distribution
    • Mounting Mode: Fixed
    • Network Frequency (Hz): 50/60
    • Network Type: Air Conditioning
    • Performance Level: N 50 kA 415 V AC
    • Product Range: ComPacT NS630b-1600 new generation
    • Product or Component Type: Circuit breaker
    • Range: ComPacT
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Technology: Electronic
    • Utilization Category: Category B
    • [Ue] Rated Operational Voltage (V): 690 AC 50/60Hz
    • [Ui] Rated Insulation Voltage (V): 800 AC 50/60Hz conforming to IEC 60947-2
  15. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  16. Schneider Electric Circuit Breaker Compact NSX400N (Pemutus Sirkuit)
    Mulai

    Rp19.999.900

    Schneider Electric Circuit Breaker Compact NSX400N (Pemutus Sirkuit)
    atribut:
    • Range: ComPacT
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Short Name: NSX400N
    • Network Frequency (Hz): 50/60
    • Network Type: Air Conditioning
    • Performance Level: N 50 kA 415 V AC
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Technology: Electronic
    • Utilization Category: Category A
  17. Schneider Electric Circuit Breaker EasyPact CVS630F (Pemutus Sirkuit)
    Mulai

    Rp6.699.900

    Schneider Electric Circuit Breaker EasyPact CVS630F (Pemutus Sirkuit)
    atribut:
    • Range of Product: Easypact CVS400-630
    • Product or Component Type: Circuit Breaker
    • Device Application: Distribution
Daftar Harga mccb schneider 800a Terbaru October 2026
Schneider Electric Circuit Breaker Compact NS800H (Pemutus Sirkuit)Rp16.999.900
Schneider Electric Moulded Case Circuit Breaker GoPact 800 (MCCB)Rp13.999.900
Schneider Electric Circuit Breaker ComPacT NS1000N (Pemutus Arus)Rp46.999.900
Schneider Electric Circuit Breaker Compact NS1000H (Pemutus Sirkuit)Rp19.999.900
Schneider Electric Circuit Breaker Compact NSX630N (Pemutus Sirkuit)Rp26.999.900
Kitz Brass Ball Valve Standard Bore T SeriesRp429.900
Schneider Electric Circuit Breaker Compact NS1250H (Pemutus Sirkuit)Rp25.999.900
Schneider Electric Circuit Breaker ComPacT NS800N (Pemutus Arus)Rp39.999.900
Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)Rp1.299.900
Schneider Electric Air Circuit Breaker 3P EasyPact MVS Type H Fixed (ACB)Rp36.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)